
AverMedia Soundbar GS 68C
Mfr # GS68C
Zoro # G412434957
product price: $202.48
/ea
Free Shipping & Returns
Key Features
Watts
80 W
Overall Width
3.1"
Includes
GS-68C Soundbar With Subwoofer 1 x Remote Control 2 x AAA Batteries Wall Mount Kit 1.5m 3.5mm AUX cable 1.5m Optical cable Quick Guide
Auxillary Input
1.5m 3.5mm AUX cable
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS68C
Zoro #
G412434957
UPC #
795522967008
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3.1"
Details
Watts
80 W
Includes
GS-68C Soundbar With Subwoofer 1 x Remote Control 2 x AAA Batteries Wall Mount Kit 1.5m 3.5mm AUX cable 1.5m Optical cable Quick Guide
Auxillary Input
1.5m 3.5mm AUX cable
Power Source
Power Supply
Bluetooth Compatible
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.