
AVerTV Hybrid TVBox 13
Mfr # A200P
Zoro # G313362588
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Includes
AVerTV Hybrid TVBox 13-A200P, Vertical Stand, Power Adapter 12V / 1.5A, (1) HDMI Cable, (1) 3.5mm to Component Cable, (1) IR Extender Cable, (3) 3.5 mm to Composite/Audio Cable, Remote Control (Batteries Included), User Manual
Composite Video
Yes
USB
Yes
HDMI
Yes
Functions
TV Tuning, Video Scaling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A200P
Zoro #
G313362588
UPC #
795522964755
Country of Origin
Taiwan, Province of China
Details
Item
TV/Video Input Device
Includes
AVerTV Hybrid TVBox 13-A200P, Vertical Stand, Power Adapter 12V / 1.5A, (1) HDMI Cable, (1) 3.5mm to Component Cable, (1) IR Extender Cable, (3) 3.5 mm to Composite/Audio Cable, Remote Control (Batteries Included), User Manual
Composite Video
Yes
USB
Yes
HDMI
Yes
Functions
TV Tuning, Video Scaling
Video Signal Format
NTSC, ATSC, Clear QAM
VGA
Yes
Maximum Resolution
1920 x 1080
Audio Line Out
Yes
Component Video
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.