Zoro Homepage

CAM130 Conference Camera

  • Mfr # COMCAM130

  • Zoro # G512493083


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Width
6.3 in
Length
6.30 in
Package Contents
CAM130 Video Conferencing Camera, Power Cable 10 ft (3 m), USB 3.1 Type-C to Type-A Cable 6 ft (1.8 m), QR Code Card
Device Supported
Monitor, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMCAM130
Zoro #
G512493083
UPC #
848090008328
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
6.3 in
Length
6.30 in
Depth
2.4 in

Details

Item
Video Conferencing Camera
Package Contents
CAM130 Video Conferencing Camera, Power Cable 10 ft (3 m), USB 3.1 Type-C to Type-A Cable 6 ft (1.8 m), QR Code Card
Device Supported
Monitor, Notebook
Microphone
Yes
Maximum Video Resolution
3840 x 2160
Maximum Frame Rate
60 fps
Digital Zoom
4x
Host Interface
USB 3.1 (Gen 1) Type C
Power Source Type
AC
Green Environmental Attribute
Environmentally Friendly
Mounting
Tripod Mount
Unified Communications Platform
GoToMeeting, Cisco WebEx, Fuze, BlueJeans, Microsoft Teams, Zoom, Adobe Connect, RingCentral, CyberLink U Meeting, TrueConf, Skype, V-Cube, vMix, Wirecast, Google Meet, LiveOn, Google Hangouts, Intel Unite, XSplit, Vidyo
Input Current
2A
Minimum Operating Temperature
32°F
Screen Mode
4K
Includes
Power cable (10 ft/3 m), USB 3.1 type-C to type-A cable (6 ft/1.8 m), QR code card
Maximum Operating Temperature
104°F
Field of View
120°
Input Voltage
100V AC, 240V AC
Connectivity Technology
Wired
Video Formats
YUY2, Motion JPEG, YUV
Microphone Type
Uni-directional

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.