Zoro Homepage

CAM520 Pro3 Conference Camera

  • Mfr # COM520PR3

  • Zoro # G112493070


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
5.6 in
Screen Mode
Full HD
Host Interface
Serial
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM520PR3
Zoro #
G112493070
UPC #
848090009394
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
5.6 in
Depth
7.2 in

Details

Item
Video Conferencing Camera
Screen Mode
Full HD
Host Interface
Serial
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Network (RJ-45)
Yes
Field Of View (FOV) Angle
81°
Standards
TAA Compliant
Mounting
Wall Mount
Connectivity Technology
Wired
Maximum Frame Rate
60 fps
Input Current
2A
Input Voltage
100V AC, 240V AC
Power Source Type
AC
Minimum Operating Temperature
32°F
Field of View
81°
Includes
Remote control, USB2.0 type-B to type-A cable (16ft/5m), Power adapter (10ft/3m), QR code card, Wall-mount bracket, ¼" tripod screw, Mini DIN9 to mini DIN8 RS232 adapter
Unified Communications Platform
Zoom, Skype, Microsoft Teams, Google Meet
Maximum Operating Temperature
104°F
Video Formats
Motion JPEG, YUY2, YUV

Description

AVer CAM520 Pro3 Video Conferencing Camera - 60 fps - Serial - TAA Compliant - Full HD - 1920 x 1080 Video - 81° Angle - Wall - Network (RJ-45) - Windows 7, Windows 10, Windows 11, macOS 10.14.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.