Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAM550 4K Dual lens PTZ Confer

  • Mfr # COMCAM550

  • Zoro # G715231949


product price: $2,061.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Length
6.72 in
Mounting Type
Wall, Ceiling Mount, Tripod Mount, Bracket
Face Tracking
Yes
Package Contents
CAM550 Dual Lens Camera with AI Technology, Power Adapter (10 ft/3 m), USB 3.1 type-B to type-A Cable (3m), Remote Control, Mini DIN9 to Mini DIN8 RS232 Adapter cCable, HDMI Cable (3 m), Wall Mount Bracket and Screws, QR Code Card, Tripod Screw, Drill Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMCAM550
Zoro #
G715231949
UPC #
848090008632
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5 in
Length
6.72 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Mounting Type
Wall, Ceiling Mount, Tripod Mount, Bracket
Face Tracking
Yes
Package Contents
CAM550 Dual Lens Camera with AI Technology, Power Adapter (10 ft/3 m), USB 3.1 type-B to type-A Cable (3m), Remote Control, Mini DIN9 to Mini DIN8 RS232 Adapter cCable, HDMI Cable (3 m), Wall Mount Bracket and Screws, QR Code Card, Tripod Screw, Drill Paper
HDMI Out
Yes
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
60 fps
Field Of View (FOV) Angle
95°
Microphone
Yes
Digital Zoom
2x
Device Supported
Monitor, Display Screen
Host Interface
USB 3.1
Network (RJ-45)
Yes
Maximum Video Resolution
1920 x 1080
Power Source Type
AC
AI-powered
Yes
Minimum Operating Temperature
32°F
Screen Mode
4K
Unified Communications Platform
Zoom, Google Meet, Skype, Microsoft Teams
Mounting
Bracket, Wall, Tripod Mount, Ceiling Mount
Input Current
2A
Field of View
95°
Input Voltage
100V AC, 240V AC
Maximum Operating Temperature
104°F
Standards
TAA Compliant
Minimum Focus Distance
59.06 in
Includes
Power adapter (10 ft/3 m), USB 3.1 type-B to type-A cable (3m), Remote control, Mini DIN9 to mini DIN8 RS232 adapter cable, HDMI cable (3 m), Wall mount bracket and screws, QR code card, Tripod screw, Drill paper
Video Formats
H.265, H.264, Motion JPEG, YUV, YUY2
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.