Zoro Homepage

MT300N Pro. Auto Tracking Box

  • Mfr # PATMT300N

  • Zoro # G713362645


product price: $3,034.99
/ea
Free Shipping & Returns

Key Features

Width
5.9"
Network (RJ-45)
Yes
Height
1.6"
Maximum Video Resolution (Live)
3840 x 2160
Graphics Modes (Live)
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMT300N
Zoro #
G713362645
UPC #
848090009691
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.9"
Height
1.6"
Depth
8.3"

Details

Network (RJ-45)
Yes
Maximum Video Resolution (Live)
3840 x 2160
Graphics Modes (Live)
4K
Package Contents
MT300N Video Conference Equipment Power Adapter Power Cable (2) Cable Fixing Plate 1(3) Cable Tie (4) (3.0 x 5) Truss Head Screw (4) M(3) 10 mm Screw (2) Rack Mount Bracket (2) USB 3.0-Cable RS-422 Cable Quick Start Guide
Number of HDMI Inputs
3
Maximum Frame Rate
60 fps
Number of Network (RJ-45) Ports
2
Network Technology
10/100/1000Base-T
HDMI In
Yes
Ethernet Technology
Gigabit Ethernet
Video Encoding
H.264, MJPEG, H.265
USB
Yes
Power Source
DC Supply
HDMI Out
Yes
Number of HDMI Outputs
2
Item
Video Conference Equipment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.