Zoro Homepage

Professional PTZ Camera

  • Mfr # PTZ310UV2

  • Zoro # G712493081


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Height
7.6 in
Width
7.1 in
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
Field of View
80.6° (Wide) to 7.7° (Tele), HFOV : 72.8° (Wide) to 6.7° (Tele), VFOV : 44.1° (Wide) to 3.8° (Tele)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTZ310UV2
Zoro #
G712493081
UPC #
848090009264
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.6 in
Width
7.1 in
Depth
5.7 in
Minimum Focal Length
3.90 mm
Maximum Focal Length
46.80 mm

Details

Item
Network Camera
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
Field of View
80.6° (Wide) to 7.7° (Tele), HFOV : 72.8° (Wide) to 6.7° (Tele), VFOV : 44.1° (Wide) to 3.8° (Tele)
Package Contents
Pro AV PTZ310UV2 Network Camera, Drilling Paper, (2) Ceiling Mount Bracket , Quick Start Guide, Cable Fixing Plate, (3) M(2) 4 mm Screw, Power Adapter & Power Cord, (2)-1/4"-20 L=6.5 mm Screw, Remote Control, (3) M(3) 6 mm Screw, DIN 8 to D-Sub 9-Cable, RS-232 In/Out Y Cable, (4) Cable Ties
Connectivity Technology
Wired
Minimum Aperture
f/2.8
Longest Shutter Speed
1/1 Second
Indoor/Outdoor
Indoor
Features
3D Noise Reduction, 2D Noise Reduction, Auto Gain Control, PTZ, Mirror, Built-in Tally Light, Back Light Compensation (BLC), Auto Flip, Automatic White Balance, Wide Dynamic Range
Image Sensor Type
Exmor CMOS
Lens Type
Varifocal
Maximum Aperture
f/1.6
Optical Zoom
12x
HD Recording
Yes
Recording Formats
4K
Color Supported
Color
Maximum Operating Temperature
104°F (40°C)
Maximum Operating Humidity
0.8
Input Voltage
240 V DC
Lens Included
Yes
Maximum Video Resolution
3840 x 2160
Shortest Shutter Speed
1/32000 Second
Video Formats
MJPEG, H.264, H.265
Remote Management
Yes
Mount Type
Ceiling Mount
Effective Camera Resolution
8 Megapixel
Network (RJ-45)
Yes
Maximum Frame Rate
60 fps
Analog Video Signal Format
NDI, 3G-SDI
Power Source Type
DC, PoE+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.