
Professional PTZ Camera
Mfr # PTZ330UV2
Zoro # G612493068
product price: $3,524.99
/ea
Free Shipping & Returns
Key Features
Height
7.6 in
Width
7.1 in
Digital Zoom
1x
Depth
5.7 in
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTZ330UV2
Zoro #
G612493068
UPC #
848090009493
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.6 in
Width
7.1 in
Depth
5.7 in
Details
Item
Video Conferencing Camera
Digital Zoom
1x
HDMI Out
Yes
Mounting Type
Ceiling Mount
Serial Out
Yes
Maximum Frame Rate
60 fps
Image Sensor Type
Exmor CMOS
Serial In
Yes
Operating System Supported
Windows 8, Mac OS X 10.13 High Sierra, Windows 7, macOS Mojave 10.14
Package Contents
30X 4K AI PTZ Camera Drilling Paper (2) Ceiling Mount Bracket Quick Start Guide Cable Fixing Plate (3) M(2) 4 mm Screw Power Adapter & Power Cord (2)-1/4"-20 L=6.5 mm Screw Remote Control (3) M(3) 6 mm Screw DIN 8 to D-Sub 9-Cable RS-232 In/Out Y Cable (4) Cable Ties
Network (RJ-45)
Yes
Host Interface
USB 3.0 Type B
Microphone
Yes
Power Source Type
AC
Effective Resolution
8 Megapixel
Maximum Video Resolution
3840 x 2160
Field Of View (FOV) Angle
69°
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.