Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTZ211 1080P60 Pro PTZ Camera

  • Mfr # PAPTZ211W

  • Zoro # G012493071


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Height
7.6 in
Width
7.1 in
Protocols
PELCO-P, VISCA, PELCO-D
Indoor/Outdoor
Indoor
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAPTZ211W
Zoro #
G012493071
UPC #
848090009431
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.6 in
Width
7.1 in
Minimum Focal Length
4.50 mm
Image Sensor Size
1/2.8"
Depth
5.7 in
Maximum Focal Length
135 mm

Details

Item
Network Camera
Protocols
PELCO-P, VISCA, PELCO-D
Indoor/Outdoor
Indoor
Ethernet Technology
Gigabit Ethernet
AI-powered
Yes
Lens Type
Varifocal
Camera Iris
Manual, Auto
Features
Auto Gain Control, 3D Noise Reduction, Wide Dynamic Range, Automatic White Balance, Mirror, PTZ, 2D Noise Reduction
Audio Support
Yes
HDMI
Yes
Effective Camera Resolution
2 MP
Input Voltage
240V AC, 12V DC, 100V AC
HD Recording
Yes
Connectivity Technology
Wired
Minimum Aperture
f/4.7
Shortest Shutter Speed
1/32000 Second
Power Source Type
AC, DC, PoE+
Image Sensor Type
Exmor CMOS
Maximum Storage Temperature
140°F
Maximum Frame Rate
60 fps
Optical Zoom
30x
Maximum Video Resolution
1920 x 1080
Color Supported
Color
Field of View
DFOV : 69.2° (Wide) to 2.8° (Tele), HFOV : 62.3° (Wide) to 2.5° (Tele), VFOV : 37.3° (Wide) to 1.4° (Tele)
Maximum Power Consumption
19 W
Minimum Operating Temperature
32°F
Longest Shutter Speed
1/1 Second
Maximum Aperture
f/1.8
Standards
TAA Compliant
Network (RJ-45)
Yes
Analog Video Signal Format
3G-SDI
Includes
12X HD AI PTZ camera, Drilling Paper, 2 x Ceiling Mount Bracket, Quick Start Guide, Cable Fixing Plate, 3 x M2 x 4 mm Screw, Power Adapter & Power Cord, 2 x 1/4"-20 L=6.5 mm Screw, Remote Control, , 3 x M3 x 6 mm Screw, DIN 8 to D-Sub 9 Cable, RS-232 In/Out Y Cable, 4 x Cable Ties, 1 x HDMI Cable
Lens Included
Yes
Maximum Operating Temperature
104°F
Video Formats
H.265, MJPEG, H.264
Remote Management
Yes
Mounting
Ceiling Mount
Minimum Storage Temperature
-4°F
Recording Formats
Full HD
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.