Zoro Homepage

TR211 12X 1080p60 Pro PTZ Cam

  • Mfr # PATR211V3

  • Zoro # G612493082


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

Height
7.6 in
Width
7.1 in
Color Supported
Color
Maximum Aperture
f/1.6
Lens Type
Varifocal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATR211V3
Zoro #
G612493082
UPC #
848090010062
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.6 in
Width
7.1 in
Depth
5.7 in
Maximum Focal Length
46.80 mm
Minimum Focal Length
3.90 mm
Image Sensor Size
1/2.8 in

Details

Item
Network Camera
Color Supported
Color
Maximum Aperture
f/1.6
Lens Type
Varifocal
Effective Camera Resolution
2 Megapixel
Network (RJ-45)
Yes
Video Formats
H.265, MJPEG, H.264
Package Contents
AI Auto Tracking PTZ Camera Remote Control RS-232 In/Out Cable Din 8 To D-Sub 9-Cable Power Adapter Power Cord (4) Cable Ties (3) M(2) 4 mm Screws (3) M(3) 6 mm Screws (2)-1/4'-20L 6.5mm Screws Cable Fixing Plate (2) Ceiling Mount Brackets Drilling Paper Quick Start Guide
Lens Included
Yes
HD Recording
Yes
Optical Zoom
12x
Features
White Balance, Wide Dynamic Range, Noise Reduction, 3D Noise Reduction, Back Light Compensation (BLC), Auto Gain Control, PTZ, Mirror, 2D Noise Reduction, Auto Tracking
Connectivity Technology
Wired
Minimum Aperture
f/2.8
USB
Yes
Maximum Operating Temperature
140°F (60°C)
Image Sensor Type
Exmor CMOS
Maximum Video Resolution
1920 x 1080
Maximum Power Consumption
18 W
Shortest Shutter Speed
1/32000 Second
Input Voltage
240 V AC, 120 V AC
Remote Management
Yes
Longest Shutter Speed
1/1 Second
Indoor/Outdoor
Indoor
Analog Video Signal Format
3G-SDI
Field of View
DFOV : 80.6° (Wide) to 7.7° (Tele) HFOV : 72.8° (Wide) to 6.7° (Tele) VFOV : 44.1° (Wide) to 3.8° (Tele)
Power Source Type
AC, PoE+
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Recording Formats
Full HD
Minimum Operating Temperature
-4°F (-20°C)
Maximum Frame Rate
60 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.