Zoro Homepage

VB130 Conference Videobar

  • Mfr # COMMVB130

  • Zoro # G013362345


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Width
13.8 in
Digital Zoom
4x
Device Supported
Computer
Package Contents
Simply Brighter and Better 4K Videobar with Built-in Lighting, Power cable 10ft (3m), USB 2.0 Type-B to Type-A Cable 15ft (5m), QR code card, TV mount and screws, Warranty card, Remote control, Tripod screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMVB130
Zoro #
G013362345
UPC #
848090008014
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6 in
Width
13.8 in
Depth
3 in

Details

Item
Video Conferencing Camera
Digital Zoom
4x
Device Supported
Computer
Package Contents
Simply Brighter and Better 4K Videobar with Built-in Lighting, Power cable 10ft (3m), USB 2.0 Type-B to Type-A Cable 15ft (5m), QR code card, TV mount and screws, Warranty card, Remote control, Tripod screw
Maximum Frame Rate
60 fps
Host Interface
USB 3.1
Network (RJ-45)
Yes
Maximum Video Resolution
3840 x 2160
Microphone
Yes
Field of View
120°
Unified Communications Platform
Google Meet, Microsoft Teams, Skype, Zoom
Input Voltage
12V DC
Maximum Operating Temperature
104°F
Video Formats
Motion JPEG, YUY2, YUV
Includes
Simply Brighter and Better 4K Videobar with Built-in Lighting, Power adaptor & cable (10ft) (SKU: CPWRVB130), USB 2.0 Type-B to Type-A Cable (15ft), TV mount and screws (SKU: COMVBMNT2), Remote control (SKU: COMLREMOT), Tripod screw, QR code warranty card
Power Source Type
DC
Minimum Operating Temperature
32°F
Screen Mode
4K
Connectivity Technology
Wired
AI-powered
Yes
Input Current
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.