
VB342 Pro
Mfr # COMVB342P
Zoro # G213362343
product price: $1,677.99
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Width
4.9 in
Mounting Type
Bracket, Wall
Host Interface
USB 2.0 Type A
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMVB342P
Zoro #
G213362343
UPC #
848090008984
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.5 in
Width
4.9 in
Depth
29 in
Cable Length
16.40 ft
Details
Item
Video Conferencing Camera
Mounting Type
Bracket, Wall
Host Interface
USB 2.0 Type A
Network (RJ-45)
Yes
HDMI Out
Yes
Device Supported
Computer
Package Contents
VB342 Pro Enterprise-Grade 4K PTZ Video Bar, Power Cable , USB 2.0 Type-B to Type-A Cable (5m) , USB Type-A to Type-C Adapter , Remote Control , Wall Mount Bracket and Screws, QR Code Card, Wall-mount Drill paper
Maximum Video Resolution
3840 x 2160
Maximum Frame Rate
60 fps
Microphone
Yes
Field Of View (FOV) Angle
92°
Digital Zoom
15x
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.