
VC520 Pro3 ConfCamSpeakrphone
Mfr # COMVCPRO3
Zoro # G912493072
product price: $1,935.99
/ea
Free Shipping & Returns
Key Features
Application
Meeting Space, Meeting Room, Video Conferencing
Mounting
Ceiling Mount, Wall Mount
Maximum Frame Rate
60 fps
Features
Echo Cancellation, Omnidirectional Microphone
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMVCPRO3
Zoro #
G912493072
UPC #
848090009653
Country of Origin
Taiwan, Province of China
Dimensions
Room Size
Medium/Large
Details
Item
Video Conference Equipment
Application
Meeting Space, Meeting Room, Video Conferencing
Mounting
Ceiling Mount, Wall Mount
Maximum Frame Rate
60 fps
Features
Echo Cancellation, Omnidirectional Microphone
HDMI Out
Yes
Field of View
81°
Audio Line In
Yes
USB
Yes
Graphics Modes (Live)
Full HD
Power Source Type
AC Supply
Includes
VC520 Pro3 Camera, VC520 Pro3 Speakerphone, Remote control, Power adapter, Power cord (6 ft/1.8 m), USB2.0 type-B to type-A cable (16.5 ft/5 m), Camera to Speakerphone Cable (33ft/ 10m), 3.5 mm aux cable (3 ft/0.9 m), QR code card, Wall-mount bracket, ¼' Tripod screw
Video Encoding
MJPEG, YUY2
Maximum Video Resolution (Live)
1920 x 1080
Unified Communications Platform
Skype, Cisco Webex, LiveOn, Google Meet, BlueJeans, Adobe Connect, XSplit, V-CUBE, Fuze, WebRTC, CyberLink U Meeting, GoTo Meeting, TrueConf, Vidyo, Skype for Business, Microsoft Teams, Zoom, Wirecast, Intel Unite, RingCentral, vMix
Audio Line Out
Yes
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.