0.25 in. H X 1/4 in. W Round Blue Color Coding Label 450 pk
- Mfr # 05793
- Zoro # G4605830
product price:
$
9.99
/ea
Key Features
Material
Paper
Shape
Round
Color
Dark Blue
Features
Permanent Adhesive
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05793
- Zoro #
- G4605830
- UPC #
- 72782057930
- Country of Origin
- Mexico
- Material
- Paper
- Shape
- Round
- Color
- Dark Blue
- Features
- Permanent Adhesive
- Item
- Dot Stickers, 1/4" Diameter, Dark Blue, 450 Total (5793)
- Finish
- Matte
- Adhesive
- Permanent
- No. of Labels
- 450
- Type
- Color Coded Label
Description
Permanent color coding labels are the ideal tool for keeping track of files, inventory, scheduling and more. Vivid color help you color-code files or documents, price sale items, make your calendar come alive and more. The labels are permanent so they're sure to stick around. Since they're great for document and inventory control, routing organizing, highlighting, price marking and scheduling, you'll enjoy extreme versatility.
- • Permanent adhesive ensures your labels stay in place
- • Color-code files, inventory, schedules and more for organization at a glance
- • Dark blue color stands out
- • Round Label
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.