Shop AVERY
See all product information
Create Account
0.75 in. H X 3/4 in. W Round Assorted Color Coding Label 315 pk
- Mfr # 06167
- Zoro # G505388310
product price:
$
2.69
/pk
Sold in multiples of 6 pks for
$16.14
Key Features
Material
Paper
Shape
Round
Color
Blue, Yellow, Red
Size
3/4 in
No. of Labels
315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06167
- Zoro #
- G505388310
- UPC #
- 72782061678
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in
Details
- Material
- Paper
- Shape
- Round
- Color
- Blue, Yellow, Red
- No. of Labels
- 315
- Green Environmental Attribute
- Environmentally Friendly
- Item
- Color Coded Label
- Finish
- Matte
- Adhesive
- Removable
- Features
- Removable, Customizable
Description
Mark your important objects or dates with neon clarity. These writable Removable Color Coding Labels affix firmly to files, documents, inventory, calendars and more to help you stay organized and they are removable so you can peel them away when you don't need them anymore. The bright color draws the eye so you can easily find similar items or keep track of important appointments. They are good for document and inventory control, routing organizing, highlighting, price marking and scheduling.
- • 3/4 inch diameter round color coding labels
- • Call attention to important events and reminders with removable color coding labels
- • Adds convenience for filing, tracking appointments, sorting inventory and more
- • Easily peel away removable labels when you no longer need them
- • Round Label
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.