Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets

  • Mfr # 7278260525

  • Zoro # G3884679


product price: $66.39
/pk 500, $0.13/ea
Sold in multiples of 5 for $331.95

Key Features

Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7278260525
Zoro #
G3884679
UPC #
072782605254
Country of Origin
Mexico

Dimensions

Height
2"
Width
4"
Diameter
2" x 4"

Details

Item
GHS Chemical Label
Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Standards
BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
Write on Surface
Yes
Self-Adhesive
Yes
Hazard Communication Standard
GHS
No. of Labels
500
Shape
Square
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Sheet
10
Color
White
Adhesive
Permanent
Avery Template Number
60525

Description

GHS Chemical Label, Avery Template Number 60525, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 10, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.