Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets

  • Mfr # 7278260523

  • Zoro # G3884697


product price: $67.19
/pk 200, $0.34/ea
Sold in multiples of 5 for $335.95

Key Features

Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278260523
Zoro #
G3884697
UPC #
072782605230
Country of Origin
Mexico

Dimensions

Height
5"
Width
3-1/2"
Diameter
3-1/2" x 5"

Details

Item
GHS Chemical Label
Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Hazard Communication Standard
GHS
Write on Surface
Yes
Shape
Rectangle
Standards
BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
No. of Labels
200
Laminated
No
Avery Template Number
60523
Color
White
Labels per Sheet
4
Adhesive
Permanent

Description

GHS Chemical Label, Avery Template Number 60523, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 4, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.