Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" x 5" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets

  • Mfr # 7278260503

  • Zoro # G0323885


product price: $52.69
/pk 200, $0.26/ea

Key Features

Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278260503
Zoro #
G0323885
UPC #
072782605032
Country of Origin
Mexico

Dimensions

Height
5"
Width
3-1/2"
Diameter
3-1/2" x 5"

Details

Item
GHS Chemical Laser Printer Label
Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Shape
Rectangle
Write on Surface
Yes
Standards
BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
No. of Labels
200
Laminated
No
Hazard Communication Standard
GHS
Adhesive
Permanent
Labels per Sheet
4
Color
White
Avery Template Number
60503

Description

GHS Chemical Laser Printer Label, Avery Template Number 60503, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 4, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.