
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79811
Zoro #
G5263450
UPC #
077711798113
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
3"
Spine Insert Size
3 x 11.25
Back Cover Insert Size
10.63 x 11.25
Front Cover Insert Size
12.13 x 11.25
Binder Sheet Size
11 x 8.5
Details
Item
Poly Binder,3"
Binder Sheet Capacity
670
Color
Pacific Blue
Number of Rings
3
Material
Polypropylene
Binder Features
Locking Rings—Keep pages secure.
Binder Type
Ring
Weight
1.8 lbs
Ring Mounting
Spine
Insert Description
Front; Spine; Back
Ring Style
One Touch EZD Ring
Inside Pocket Description
Two Front; Two Back
Binder Style
View
Description
Item Poly Binder,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.