4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets

  • Mfr # 7278260502

  • Zoro # G0323858


product price: $61.89
/pk 100, $0.62/ea
Sold in multiples of 5 for $309.45

Key Features

Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278260502
Zoro #
G0323858
UPC #
072782605025
Country of Origin
Mexico

Dimensions

Height
4-3/4"
Width
7-3/4"
Diameter
4-3/4" x 7-3/4"

Details

Item
GHS Chemical Laser Printer Label
Language
English
Legend
No Legend
Material
Synthetic Film
Legend/Background Color
White
Self-Adhesive
Yes
Hazard Communication Standard
GHS
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Standards
BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
Write on Surface
Yes
Laminated
No
No. of Labels
100
Color
White
Labels per Sheet
2
Avery Template Number
60502
Adhesive
Permanent

Description

GHS Chemical Laser Printer Label, Avery Template Number 60502, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 2, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.