
Address Label, 1" Label W, 30 Labels per Sheet Neon Yellow
Mfr # 5979
Zoro # G804952748
product price: $46.59
/eaKey Features
Labels per Sheet
30
Color
Neon Yellow
Label Width
1"
Application
Permanent
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5979
Zoro #
G804952748
UPC #
72782059798
Country of Origin
Mexico
Dimensions
Label Width
1"
Label Length
2 5/8"
Details
Item
Address Label
Labels per Sheet
30
Color
Neon Yellow
Application
Permanent
Material
Paper
Adhesive
Permanent
Shape
Rectangle
Total Number of Labels
450
Features
Permanent Adhesive, Jam Resistant, Smear Resistant, Stick & Stay, Smudge Resistant,Printable
Finishing
Matte
Number of Labels per Sheet
30
Print Technology
Laser
Number of Sheets
15
Description
Avery high-visibility laser labels, 1 x 2-5/8, assorted neons, 450/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Get noticed with eye-catching color. Label size - text: 1 x 2 5/8; label color(s): assorted neon; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.