Zoro Homepage

Address Label, 1" Label W, 30 Labels per Sheet Pastel Blue

  • Mfr # 5980

  • Zoro # G004952760


product price: $73.85
/ea

Key Features

Labels per Sheet
30
Color
Pastel Blue
Label Width
1"
Adhesive
Permanent
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5980
Zoro #
G004952760
UPC #
72782059804
Country of Origin
Mexico

Dimensions

Label Width
1"
Label Length
2 5/8"

Details

Item
Address Label
Labels per Sheet
30
Color
Pastel Blue
Adhesive
Permanent
Total Number of Labels
750
Features
Jam Resistant, Stick & Stay, Smudge Resistant, Permanent Adhesive,Printable
Shape
Rectangle
Application
Permanent
Material
Paper
Type
Laser
Number of Labels per Sheet
30
Finishing
Matte
Print Technology
Laser
Number of Sheets
25

Description

Avery high-visibility laser labels, 1 x 2-5/8, pastel blue, 750/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. A touch of color adds flare to mailings. Label size - text: 1 x 2 5/8; label color(s): pastel blue; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.