Zoro Homepage

Address Label, 1" Label W, 30 Labels per Sheet White

  • Mfr # 8250

  • Zoro # G404935219


product price: $68.49
/ea

Key Features

Labels per Sheet
30
Color
White
Label Width
1"
Material
Paper
Type
Inkjet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250
Zoro #
G404935219
UPC #
72782082505
Country of Origin
Mexico

Dimensions

Label Width
1"
Label Length
2 5/8"

Details

Item
Address Label
Labels per Sheet
30
Color
White
Material
Paper
Type
Inkjet
Application
Permanent
Shape
Rectangle
Total Number of Labels
600
Adhesive
Permanent
Features
Permanent Adhesive, Jam Resistant, Customizable,Printable
Print Technology
Inkjet
Number of Labels per Sheet
30
Number of Sheets
20
Finishing
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.