
Address Label, 1/2" Label W, 80 Labels per Sheet White
Mfr # 48467
Zoro # G704934967
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
80
Color
White
Label Width
1/2"
Features
Water Based, Recyclable, Chlorine-free, Easy Peel, Customizable, Permanent Adhesive, PVC-free,Printable
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48467
Zoro #
G704934967
UPC #
72782484675
Country of Origin
Mexico
Dimensions
Label Width
1/2"
Label Length
1 3/4"
Details
Item
Address Label
Labels per Sheet
80
Color
White
Features
Water Based, Recyclable, Chlorine-free, Easy Peel, Customizable, Permanent Adhesive, PVC-free,Printable
Material
Paper
Standards
FSC Certified
Application
Permanent Adhesive
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
8000
Number of Sheets
100
Print Technology
Laser
Finishing
Matte
Attachment Method
Adhesive
Number of Labels per Sheet
80
Description
Avery ecofriendly labels, 1/2 x 1-3/4, white, 8000/pack a natural choice for getting the job done right. Labels are made of recycled paper material and incorporate a water-based 100% recyclable adhesive. Label paper is processed chlorine-free. Easy to use with free avery templates and software. Inkjet and laser printer compatible. This product was made from wood that came from a certified managed forest. Includes easy peel feature. Label size - text: 1/2 x 1 3/4; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.