
Address Label w/TrueBlock and Sure Feed, Laser, 1x2.63, White, PK15000 (Discontinued)
- Mfr # 95520
- Zoro # G001859673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95520
Zoro #
G001859673
UPC #
72782955205
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Color
White
Material
Polyester
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Weight
12.765 lbs
Labels Per Sheet
30
Description
Don't let a little rain or snow worry you when you need to send a package. Waterproof labels stand up to the toughest environmental conditions and extreme temperatures, while resisting scuffs, tears and smudges, so they remain easy to read. Ultrahold® Adhesive sticks to more tough surfaces: metal, plastic, glass and more, ensuring your label doesn't fall off your package. They also resist. TrueBlock® Technology completely covers everything underneath your label, so you can reuse boxes, mailing tubes and more. With free printable templates and designs from Avery® Design & Print, you can create custom labels with sharp text and graphics in minutes. Waterproof and UV-resistant. 8.5" x 11" sheets for laser printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.