Shop AVERY
See all product information
Create Account
Address Labels for Color Laser & Copier, 1-1/4 x 2-3/8, Matte White, 450/Pack
- Mfr # 6871
- Zoro # G104905932
product price:
$
33.29
/ea
Key Features
Material
Paper
Label Width
1 1/4"
Shape
Rectangle
Adhesive
Permanent
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6871
- Zoro #
- G104905932
- UPC #
- 72782068714
- Country of Origin
- Mexico
Dimensions
- Label Width
- 1 1/4"
- Label Length
- 2 3/8"
Details
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Adhesive
- Permanent
- Color
- White
- Application
- Permanent
- Labels per Sheet
- 18
- Standards
- FSC Certified
- Total Number of Labels
- 450
- Features
- Print-to-the Edge, Customizable, Permanent Adhesive, Jam Resistant
- Finishing
- Matte
- Print Technology
- Laser
- Number of Sheets
- 25
- Number of Labels per Sheet
- 18
Description
Avery® Print-to-the-Edge Shipping Labels - 1-1/4" Width x 2-3/8" Length - Permanent Adhesive - Rectangle - Laser - White - Paper - 18-/ Sheet - 25 Total Sheets - 450 Total Label(s) - 450-/ Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.