Zoro Homepage

Address Labels for Copiers, 1", PK16500

  • Mfr # 5334

  • Zoro # G802658574


product price: $167.99
/pk 16500, $0.01/ea
Free Shipping & Returns

Key Features

Material
Paper
Width
11.82 in
Shape
Rectangle
Application
Permanent
Labels per Sheet
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334
Zoro #
G802658574
UPC #
072782053345
Country of Origin
Mexico

Dimensions

Width
11.82 in
Length
4.39 in

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Application
Permanent
Labels per Sheet
33
Adhesive
Permanent
Color
White
Total Number of Labels
16500
Features
Stick & Stay, Permanent Adhesive, Customizable,Printable
Finishing
Matte
Number of Sheets
500
Number of Labels per Sheet
33

Description

Address Labels for Copiers,1 In.,PK16500, Package Quantity 16500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.