Zoro Homepage

Address Labels, Sure Feed Techno, PK300

  • Mfr # 6525

  • Zoro # G702685441


product price: $17.39
/pk 300, $0.06/ea
Sold in multiples of 5 for $86.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525
Zoro #
G702685441
UPC #
072782065256
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Address Labels,Sure Feed Techno,PK300
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
300
Adhesive
Permanent

Description

Address Labels,Sure Feed Techno,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.