
Address Labels, Sure Feed Techno, PK600
Mfr # 6523
Zoro # G402685512
product price: $17.29
/pk 600, $0.03/eaSold in multiples of 5 for $86.45
Key Features
Material
Paper
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6523
Zoro #
G402685512
UPC #
072782065232
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Address Labels,Sure Feed Techno,PK600
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
600
Color
White
Description
Address Labels,Sure Feed Techno,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.