
Address Labels, Sure Feed Technol, PK450
Mfr # 6871
Zoro # G902685500
product price: $16.89
/pk 450, $0.04/eaSold in multiples of 5 for $84.45
Key Features
Material
Paper
Width
9.44 in
Label Width
1 1/4"
Shape
Rectangle
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6871
Zoro #
G902685500
UPC #
072782068714
Country of Origin
Mexico
Dimensions
Width
9.44 in
Label Width
1 1/4"
Length
12.09 in
Label Length
2 3/8"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Standards
FSC Certified
Adhesive
Permanent
Labels per Sheet
18
Total Number of Labels
450
Color
White
Application
Permanent
Features
Print-to-the Edge, Customizable, Permanent Adhesive, Jam Resistant
Print Technology
Laser
Number of Sheets
25
Finishing
Matte
Number of Labels per Sheet
18
Description
Address Labels,Sure Feed Technol,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.