Adhesive Name Badge Labels, 2-1/3" x 3-3/8", White, 160/Box
- Mfr # 8395
- Zoro # G804952762
product price:Â
$
63.69
/ea
Key Features
Color
White
Material
Film
Total Number of Sheets
20
Finish
Matte
Features
Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8395
- Zoro #
- G804952762
- UPC #
- 72782083953
- Country of Origin
- Unknown
Dimensions
- Label Length
- 3 3/8"
- Label Width
- 2 21/64"
Details
- Item
- Name Badge Label
- Color
- White
- Material
- Film
- Total Number of Sheets
- 20
- Finish
- Matte
- Features
- Printable
- Adhesive Type
- Removable Adhesive
- Shape
- Rectangle
- Total Number of Labels
- 160
- Number of Labels per Sheet
- 8
- Print Technology
- Laser
Description
Avery adhesive name badge labels, 2-1/3" x 3-3/8", white, 160/box create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.