
Adhesive Name Badges, Red Border, PK400
Mfr # 5095
Zoro # G202658785
product price: $63.19
/pk 400, $0.16/eaSold in multiples of 5 for $315.95
Key Features
Length
11.31 in
Width
8.81 in
Color
White
Depth
0.563 in
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5095
Zoro #
G202658785
UPC #
072782050955
Country of Origin
Mexico
Dimensions
Length
11.31 in
Width
8.81 in
Depth
0.563 in
Details
Item
Adhesive Name Badges,Red Border,PK400
Color
White
Material
Film
Total Number of Sheets
400
Description
Adhesive Name Badges,Red Border,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.