Arched Labels, PK90
Mfr # 22809
Zoro # G716262140
product price: $19.49
/pk 90, $0.22/eaSold in multiples of 5 for $97.45
Key Features
Color
White
Label Maker Tape Finish
Textured Matte
Length
12.09 in
Overall Depth
0.16 in
Shape
Arched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22809
Zoro #
G716262140
UPC #
072782228095
Country of Origin
Mexico
Dimensions
Length
12.09 in
Overall Depth
0.16 in
Core Dia.
3" x 2-1/4"
Width
9.44 in
Details
Item
Arched Labels
Color
White
Label Maker Tape Finish
Textured Matte
Shape
Arched
Adhesive
Permanent
Material
Paper
No. of Labels
90
Description
Arched Labels, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.