Zoro Homepage

Assorted View Binder, Pastel Colors, PK4

  • Mfr # 05634

  • Zoro # G716261969


product price: $33.69
/pk 4, $8.42/ea

Key Features

Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Ring Type
Slant Ring
Number of Pockets
2
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05634
Zoro #
G716261969
UPC #
077711056343
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Assorted View Binder,Pastel Colors
Ring Type
Slant Ring
Number of Pockets
2
Binder Sheet Capacity
375
Color
Pink, Sage, Soft Blue, Spring Yellow
Material
Polypropylene

Description

Assorted View Binder,Pastel Colors, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.