Zoro Homepage

Avery Big Tab Write & Erase Durable Plastic Dividers 16371, 8 White Tabs, 1 Set

  • Mfr # 7278216371

  • Zoro # G0466341


product price: $5.49
/ea
Sold in multiples of 36 for $197.64

Key Features

Features
Erase and Reuse, Big Tab, 3-Hole Punched
Type
1 to 8 Tab
Material
Plastic
Divider Color
White
Tab Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278216371
Zoro #
G0466341
UPC #
072782163716
Country of Origin
China

Dimensions

Height
11 in
Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Index Tabs
Features
Erase and Reuse, Big Tab, 3-Hole Punched
Type
1 to 8 Tab
Material
Plastic
Divider Color
White
Tab Color
White
Color
White
Number of Tabs
8
Index Tabs - Item
Binder Divider
Index Tab Color
White
For Use With
3-Ring Binders
Tab Cuts Visible
8
Language
English
Tab Type
Write and Erase Dividers

Description

Binder Divider, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color White, Divider Color White, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Material Plastic, For Use With 3-Ring Binders, Index Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.