Zoro Homepage

Avery Business Card, 2" x 3-1/2", White, 160 Cards/Pack

  • Mfr # 5881

  • Zoro # G304950794


product price: $64.79
/ea

Key Features

Sheet Size
8 1/2" x 11"
Color
White
Brightness
97
Finish
Matte
Material
Card Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5881
Zoro #
G304950794
UPC #
72782058814
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Length
3.5"
Width
2"

Details

Item
Business Card
Color
White
Brightness
97
Finish
Matte
Material
Card Stock
Features
Smudge-free, Rounded Corner, Recyclable, Print-to-the-edge, Uncoated, Perforated, Biodegradable, Jam-free, Heavyweight
Application/Usage
Business Card, Card
Grammage
216 g/m
Sheet Standard
A4
Print Technology
Laser
Surface Finish
Matte
Compatibility
Laser Printers

Description

Avery business card, 2" x 3-1/2", white, 160 cards/pack create professional-looking business cards with a color laser printer. Ultra-fine perforations allow you to separate cards easily and cleanly. Cardstock delivers sharp text and brilliant color. Full bleed (print-to-the edge) capability. 2" x 3-1/2" cards are printable both front and back. Avery offers many easy-to-use templates for microsoft word and other popular software programs. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.