Avery® Continuous Form Computer Labels for Pin-Fed Printers 4030, 3-1/2" x 15/16", Box of 10,000 (Discontinued)
- Mfr # 7278204030
- Zoro # G0466396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278204030
Zoro #
G0466396
UPC #
072782040307
Country of Origin
Mexico
Dimensions
Height
15/16"
Label Width
3 1/2 in
Width
3-1/2"
Label Height
15/16 in
Details
Item
Dot Matrix Label
Material
Paper
Total Number of Labels
10,000
Style
Shipping
Avery Template Number
4,030
No. of Labels
10,000
Labels per Sheet
2
Adhesive
Permanent
Color
White
Laminated
No
For Use With
Pin Fed Printers
Recycled Content
0 %
Description
Dot Matrix Label, Avery Template Number 4,030, For Use With Pin Fed Printers, Label Height 15/16 in, Label Width 3 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 2, Total Number of Labels 10,000, Recycled Content 0 Percent, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.