Avery Durable ID Labels with TrueBlock Technology, 61531, Laser, 3-1/4" x 8-3/8", White, PK50

  • Mfr # 7278261531

  • Zoro # G4847626


product price: $52.99
/pk 50, $1.06/ea
Sold in multiples of 5 for $264.95

Key Features

Subject Matter
Information
Language
English
Material
Synthetic Film
Legend/Background Color
White
Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278261531
Zoro #
G4847626
UPC #
072782615314
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
8 3/8 in
Diameter
3-1/4" x 8-3/8"

Details

Subject Matter
Information
Item
Label
Language
English
Material
Synthetic Film
Legend/Background Color
White
Metal Detectable
No
Avery Template Number
61531
No. of Labels
150
Background Color
White
Labels per Sheet
3
Shape
Rectangle
Material Properties
Flexible
Sign Background Color
White
Product Type
Label

Description

Label, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.