Zoro Homepage

Avery Durable ID Labels with TrueBlock Technology, 61532, Laser, 5" x 3-1/2", White, PK50

  • Mfr # 7278261532

  • Zoro # G4847617


product price: $61.79
/pk 50, $1.24/ea
Sold in multiples of 5 for $308.95

Key Features

Subject Matter
Information
Language
English
Material
Synthetic Film
Legend/Background Color
White
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278261532
Zoro #
G4847617
UPC #
072782615321
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Diameter
5" x 3-1/2"

Details

Subject Matter
Information
Item
Label
Language
English
Material
Synthetic Film
Legend/Background Color
White
Metal Detectable
No
Background Color
White
Labels per Sheet
4
No. of Labels
200
Avery Template Number
61532
Shape
Rectangle
Sign Background Color
White
Material Properties
Flexible
Product Type
Label

Description

Label, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.