Avery Durable Multi-Surface ID Labels, 61521, Handwrite, ?" x 1-3/4", White, PK10
Mfr # 7278261521
Zoro # G4847608
product price: $14.69
/pk 10, $1.47/eaSold in multiples of 18 for $264.42
Key Features
Subject Matter
Information
Language
English
Material
Synthetic Film
Legend/Background Color
White
Height
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278261521
Zoro #
G4847608
UPC #
072782615215
Country of Origin
United States
Dimensions
Height
3/4 in
Width
1 3/4 in
Details
Subject Matter
Information
Item
Label
Language
English
Material
Synthetic Film
Legend/Background Color
White
Metal Detectable
No
Avery Template Number
61521
No. of Labels
120
Background Color
White
Labels per Sheet
12
Material Properties
Flexible
Sign Background Color
White
Product Type
Label
Description
Label, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.