Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Avery Laser/Inkjet Label, 7 1/2 in Label W, 5 in Label H, 1 Labels per Sheet White 7278200754

Laser/Inkjet Label, 7 1/2 in Label W, 5 in Label H, 1 Labels per Sheet White (Discontinued)

  • Mfr # 7278200754
  • Zoro # G3884651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278200754
Zoro #
G3884651
UPC #
072782007546
Country of Origin
United States

Dimensions

Label Height
5 in
Label Width
7 1/2 in
Height
5"
Width
7-1/2"

Details

Item
Laser/Inkjet Label
Labels per Sheet
1
Color
White
Total Number of Labels
25
Style
Label
Material
Synthetic Film
Avery Template Number
754
No. of Labels
25
Adhesive
Permanent
For Use With
Laser/Inkjet
Laminated
Yes
Recycled Content
0 %

Description

Laser/Inkjet Label, Avery Template Number 754, For Use With Laser/Inkjet, Label Height 5 in, Label Width 7 1/2 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated Yes, Labels per Sheet 1, Total Number of Labels 25, Recycled Content 0 Percent, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.