Avery Index Maker Clear Label Dividers 11416, 5-Tab Set, White
Mfr # 7278211416
Zoro # G2635035
product price: $5.19
/eaSold in multiples of 36 for $186.84
Key Features
Features
3-Hole Punched, Reinforced Tabs, Reinforced Edges
Type
Print-On Tab
Material
Paper
Divider Color
Clear
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278211416
Zoro #
G2635035
UPC #
072782114169
Country of Origin
Mexico
Dimensions
Height
11 in
Thickness
0.007 mil
Width
8 1/2 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
3-Hole Punched, Reinforced Tabs, Reinforced Edges
Type
Print-On Tab
Material
Paper
Divider Color
Clear
Tab Color
White
Index Tabs - Item
Binder Divider
Language
English
Color
White
Tab Cuts Visible
5
For Use With
Laser/InkJet Printers
Number of Tabs
5
Index Tab Color
White
Tab Type
Print-On Labels
Description
Binder Divider, Index Tab Type Print-On Labels, Tab Message Blank, Index Tab Color White, Divider Color Clear, Number of Tabs 5, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.