Avery Ready Index Table of Contents Dividers 11131, 5-Tab Set
Mfr # 7278211131
Zoro # G3259855
product price: $2.99
/eaSold in multiples of 36 for $107.64
Key Features
Features
3-Hole Punched, Reinforced Tabs
Type
1 to 5 Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278211131
Zoro #
G3259855
UPC #
072782111311
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Thickness
0.007 mil
Height
11 in
Overall Width
8 1/2 in
Overall Height
11 in
Details
Item
Index Tabs
Features
3-Hole Punched, Reinforced Tabs
Type
1 to 5 Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
Index Tab Color
Multicolor
Language
English
Color
White
Number of Tabs
5
Tab Cuts Visible
5
For Use With
3-Ring Binders
Index Tabs - Item
Binder Divider
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message 1 to 5 Tabs, Index Tab Color Multicolor, Divider Color White, Number of Tabs 5, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Thickness 0.007 mil, Material Paper, For Use With 3-Ring Binders, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.