Avery Ready Index Table of Contents Dividers 11132, 8-Tab Set
Mfr # 7278211132
Zoro # G3266934
product price: $2.99
/eaSold in multiples of 36 for $107.64
Key Features
Features
3-Hole Punched
Type
1 to 8 Tab
Material
Paper
Divider Color
White
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278211132
Zoro #
G3266934
UPC #
072782111328
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Height
11 in
Thickness
0.007 mil
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
3-Hole Punched
Type
1 to 8 Tab
Material
Paper
Divider Color
White
Tab Color
White
Index Tab Color
White
Tab Cuts Visible
8
Color
White
For Use With
Laser/InkJet Printers
Number of Tabs
8
Index Tabs - Item
Binder Divider
Language
English
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message 1 to 8 Tabs, Index Tab Color White, Divider Color White, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.