Avery Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Glossy, White, 200 Cards/Pack

  • Mfr # 8859

  • Zoro # G904950804


product price: $52.55
/ea

Key Features

Sheet Size
8 1/2" x 11"
Color
White
Brightness
110
Finish
Glossy
Features
Jam-free, Printable, Heavyweight, Avery Clean Edge Technology, Smooth Edge, Smudge-free, Rounded Corner, Double-sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8859
Zoro #
G904950804
UPC #
72782088590
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" x 11"
Width
2"
Length
3.5"

Details

Item
Business Card
Color
White
Brightness
110
Finish
Glossy
Features
Jam-free, Printable, Heavyweight, Avery Clean Edge Technology, Smooth Edge, Smudge-free, Rounded Corner, Double-sided
Total Number of Sheets
20
Material
Card Stock
Grammage
227 g/m
Sheet Standard
A4
Application/Usage
Coupon, Business, Wedding
Print Technology
Inkjet
Surface Finish
Glossy

Description

Avery two-side printable inkjet business card, 2" x 3-1/2", glossy, white, 200 cards/pack create custom business cards with no perforations. Patented clean edge technology ensures that cards snap apart with smooth, nonperforated edges. High-quality, heavyweight cardstock is coated on both sides for vibrant color and sharp text. Print on both sides. Use the back of the card for maps, directions, product/price lists, appointment reminders, coupons, photos, calendars and more. Sheets of business cards are compatible with any inkjet printer. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.