Zoro Homepage
This item is Discontinued.
Avery Avery Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 400 Cards/Pack 8877

Avery Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 400 Cards/Pack (Discontinued)

  • Mfr # 8877
  • Zoro # G804950843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8877
Zoro #
G804950843
UPC #
72782088774
Country of Origin
United States

Dimensions

Sheet Size
2" x 3 1/2"

Details

Item
Business Card
Color
White
Brightness
110
Finish
Matte
Material
Card Stock
Features
Smooth Edge, Double-sided, Heavyweight, Avery Clean Edge Technology, Rounded Corner, Smudge-free, Jam-free
Total Number of Sheets
40
Grammage
254 g/m
Application/Usage
Card, Coupon, Business Card
Surface Finish
Matte
Print Technology
Inkjet
Compatibility
Clean Edge, 40 Sheet per Box, 10 Cards per Sheet

Description

Avery two-side printable inkjet business card, 2" x 3-1/2", matte, white, 400 cards/pack create custom business cards with no perforations. Patented clean edge technology ensures that cards snap apart with smooth, nonperforated edges. High-quality, heavyweight cardstock is coated on both sides for vibrant color and sharp text. Print on both sides. Use the back of the card for maps, directions, product or price lists, appointment reminders, coupons, photos, calendars and more. Sheets of business cards are compatible with any inkjet printer. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.