Avery UltraDuty GHS Chemical Labels for Epson ColorWorks C831, 60511, Waterproof, 8-1/2" x 11", PK500
- Mfr # 7278260511
- Zoro # G0323876
product price:
$
427.99
/pk of 500, $0.86/ea
Free Shipping & Returns
Key Features
Labels per Sheet
1
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Hazard Communication Standard
GHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7278260511
- Zoro #
- G0323876
- UPC #
- 072782605117
- Country of Origin
- United States
- Item
- GHS Chemical Inkjet Printer Label
- Labels per Sheet
- 1
- Color
- White
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Shape
- Rectangle
- Hazard Communication Standard
- GHS
- Self-Adhesive
- Yes
- Write on Surface
- Yes
- No. of Labels
- 500
- Standards
- BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
- Legend/Background Color
- White
- Laminated
- No
- Legend
- No Legend
- Material
- Synthetic Film
- Language
- English
- Adhesive
- Permanent
- Avery Template Number
- 60511
- Total Number of Labels
- 500
- Label Maker Tape Finish
- Matte
- Features
- Abrasion Resistant, Permanent Adhesive, PVC-free, Chemical Resistant, Temperature Resistant
- Shell Material
- Synthetic Film
- Wire Color
- White
- Traction Material
- Synthetic Film
Dimensions
- Width
- 8-1/2"
- Height
- 11"
- Length
- 12.75 in
Description
GHS Chemical Inkjet Printer Label, Avery Template Number 60511, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 1, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.