Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge, Adhesive, Hello, Rd, 100PK

  • Mfr # AVE5140

  • Zoro # G001818298


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 3 for $21.57

Key Features

Material
Paper
Shape
Rectangle
Color
Red
Legend
Hello-My Name Is
Features
Removable; Customizable; Curl Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5140
Zoro #
G001818298
UPC #
72782051402
Country of Origin
Mexico

Dimensions

Max. Label Width
2-21/64"
Max. Label Length
3-3/8"

Details

Material
Paper
Shape
Rectangle
Color
Red
Legend
Hello-My Name Is
Features
Removable; Customizable; Curl Resistant
Item
Border Print/Write Hello Name Badges
Adhesive
Removable
Finish
Matte
Type
Name Badge Label
No. of Labels
100

Description

Name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 3.6 mil thick sheet includes two badges with removable adhesive. Each badge has a colored border with the preprinted message, "Hello, my name is" in white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.