Zoro Homepage

Badge Holder w/ Clip, Landscape, 4"x3", Badge, 100/BX, CL PK

  • Mfr # AVE2923

  • Zoro # G101825899


product price: $83.89
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Clear
Holder Length
3in
Orientation
Horizontal
Special Features
Clip Style , Includes proprietary Avery® Garment Friendly clip.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE2923
Zoro #
G101825899
UPC #
72782029234
Country of Origin
China

Dimensions

Holder Length
3in
Holder Width
4in

Details

Item
Clip-On Card Holder Kits
Material
Polypropylene
Color
Clear
Orientation
Horizontal
Special Features
Clip Style , Includes proprietary Avery® Garment Friendly clip.

Description

Clear, flexible badge holders include a garment-friendly clip. Simply slip your badge inside to protect it. Badge inserts are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.