Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge, Name, Eco, 8Up, Wh 80PK

  • Mfr # AVE48395

  • Zoro # G401817945


product price: $14.59
/pk 80, $0.18/ea

Key Features

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
White
No. of Labels
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE48395
Zoro #
G401817945
UPC #
72782483951
Country of Origin
Mexico

Dimensions

Max. Label Width
2-21/64"
Max. Label Length
3-3/8"

Details

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
White
No. of Labels
80
Item
Eco-friendly Premium Name Badge Labels
Type
Name Badge Label
Features
Recyclable; PVC-free; Removable; Chlorine-free; Self-adhesive; Water Based; Stick & Stay; Customizable
Finish
Matte
Adhesive
Removable

Description

Eco-friendly name badge labels offer a natural choice for getting the job done right and doing right by the environment. Recyclable labels are made with a high percentage of recycled material and a water-based, 100 percent recyclable adhesive. Adhesive is permanent for secure labeling. Avery offers many free, easy-to-use design and print solutions for labels. Labels are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.